RCD38TRI - Radiant SP/3WAY SW+15A TR Outlet Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD38TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRI
Description
Radiant SP/3WAY SW+15A TR Outlet Iv
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007055047 / 00785007055047
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCD38TRI - Small Image
 
RCD38TRI - Large Image
Attachments
 
 
RCD38TRI - Specification Sheet
Other Links
 
 
RCD38TRI - Other
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
125
amperage rating
15
Poles
3
actuator
Rocker switch
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant SP/3WAY SW+15A TR Outlet Iv
Description
RADIANT SP/3WAY SW+15A TR OUTLET IV
extra long description
P&S RCD38TRI RADIANT SP/3WAY SW+15A
Long Description
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Ivory
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes
Additional Information
Contact Rating
125
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRI
sub brand
Pass & Seymour
GTIN
00785007055047
UPC
785007055047
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single Pole/3-Way Switch & Tamper-Resistant Outlet
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat