RHCL453PW - Radiant CFL/Led SP/3W 450W, WH

Legrand-Pass & Seymour

  • $42.29 (Each)
  • $42.29 (Each)

  • $1,014.96 (Per 24)

Availability: In Stock Locally
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
RHCL453PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PW
Description
Radiant CFL/Led SP/3W 450W, WH
450W 120V Radiant CFL/Fed Single Pole/3-Way Dimmer, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053371 / 00785007053371
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.29 (Each)
Standard Packaging
$1,014.96 (Per 24)
Resources
Images
 
 
RHCL453PW - Small Image
 
RHCL453PW - Large Image
Attachments
 
 
RHCL453PW - Specification Sheet
Other Links
 
 
RHCL453PW - Other
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
120
Wattage
450 (700 Incandescent)
Material
Thermoplastic
connection
Screw Terminals
Poles
Single pole/3-Way
Descriptions
Product Type
Radiant CFL/Led SP/3W 450W, WH
Description
RADIANT CFL/LED SP/3W 450W, WH
extra long description
P&S RHCL453PW RADIANT CFL/LED SP/3W
Long Description
450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, White
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
Mounting Type
Box Mount
load
CFL/LED/Incandescent
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PW
sub brand
Pass & Seymour
GTIN
00785007053371
UPC
785007053371
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Paddle/Slide Dimmer
Packaging
Weight per each
0.3125
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
120VAC 60Hz
standard
CSA Listed, cULus, UL Listed
Operating Temperature
Ambient Temperature: 0° and 40°C
Mounting
Box Mount
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat