RRW600UTC - Radiant Occ Sens 2-Wire 600W, Tri-Color

Legrand-Pass & Seymour

  • $46.90 (Each)
  • $46.90 (Each)

  • $1,125.60 (Per 24)

Availability: In Stock Locally
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
RRW600UTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600UTC
Description
Radiant Occ Sens 2-Wire 600W, Tri-Color
120V 600W Radiant 2-Wire Occupancy Sensor, Tri-Color
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007496598 / 00785007496598
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.90 (Each)
Standard Packaging
$1,125.60 (Per 24)
Resources
Images
 
 
RRW600UTC - Small Image
 
RRW600UTC - Large Image
Attachments
 
 
RRW600UTC - Specification Sheet
Other Links
 
 
RRW600UTC - Other
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
Radiant Occ Sens 2-Wire 600W, Tri-Color
Description
RADIANT OCC SENS 2-WIRE 600W, TRI-COLOR
extra long description
P&S RRW600UTC RADIANT OCC SENS 2-WI
Long Description
120V 600W Radiant 2-Wire Occupancy Sensor, Tri-Color
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
load
120VAC
supply voltage
120VAC
sensing range
600 Sq Ft
indicator
LED
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RRW600UTC
sub brand
Pass & Seymour
GTIN
00785007496598
UPC
785007496598
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Single Pole/3-Way Occupancy Sensor
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
0°C to 55°C
standard
cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
Application
Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat