RRW600VTC - Radiant Vac Sens 2-Wire 600W, Tri-Color

Legrand-Pass & Seymour

  • $45.48 (Each)
  • $45.48 (Each)

  • $1,091.52 (Per 24)
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
RRW600VTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600VTC
Description
Radiant Vac Sens 2-Wire 600W, Tri-Color
120V 600W Radiant 3-Wire Occupancy Sensor, Tri-Color
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/GTIN
785007496604 / 00785007496604
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.48 (Each)
Standard Packaging
$1,091.52 (Per 24)
Resources
Images
 
 
RRW600VTC - Small Image
 
RRW600VTC - Large Image
Attachments
 
 
RRW600VTC - Specification Sheet
Other Links
 
 
RRW600VTC - Other
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
Radiant Vac Sens 2-Wire 600W, Tri-Color
Description
RADIANT VAC SENS 2-WIRE 600W, TRI-COLOR
extra long description
P&S RRW600VTC RADIANT VAC SENS 2-WI
Long Description
120V 600W Radiant 3-Wire Occupancy Sensor, Tri-Color
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
load
120VAC
supply voltage
120VAC
sensing range
600 Sq Ft
indicator
LED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RRW600VTC
sub brand
Pass & Seymour
GTIN
00785007496604
UPC
785007496604
Taxonomies, Classifications, and Categories
Type
Single Pole Vacancy Sensor
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
0°C to 55°C
standard
cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
Application
Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat