RW600UTC - Wall Occ Sensor 2-Wre 600W Trple

Legrand-Pass & Seymour

  • $64.58 (Each)
  • $64.58 (Each)

  • $1,549.92 (Per 24)
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
RW600UTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RW600UTC
Description
Wall Occ Sensor 2-Wre 600W Trple
Occupancy Sensor, 120 V Ac, 600 SQ.FT Coverage, 0 °C Operating Temperature, +55 °C Operating Temperature, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007026351 / 00785007026351
Weight per unit
0.3433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.58 (Each)
Standard Packaging
$1,549.92 (Per 24)
Resources
Other Links
 
 
RW600UTC - Other
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
120 V ac
Descriptions
Product Type
Occupancy Sensor
Short Description
Occupancy Sensor, 120 VAC
Long Description
Occupancy Sensor, 120 V ac, 600 sq.ft Coverage, 0 °C Operating Temperature, +55 °C Operating Temperature, 0.34 lb/EA
Description
WALL OCC SENSOR 2-WRE 600W TRPLE
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
extra long description
P&S RW600UTC WALL OCC SENSOR 2-WRE
Additional Information
coverage
600 sq.ft
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
0 °C
package quantity
1 ct
load
120VAC
supply voltage
120VAC
sensing range
600 Sq Ft
indicator
LED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RW600UTC
sub brand
Pass & Seymour
GTIN
00785007026351
UPC
785007026351
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Single Pole Vacancy Sensor
Packaging
Weight
0.34 lb/EA
Weight per each
0.3433
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential;Indoor
Operating Temperature
0°C to 55°C
Mounting
BOX
standard
cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat