S120JFAN - PL BX 4 RND CLG Fanrated Capt Nail

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S120JFAN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S120JFAN
Description
PL BX 4 RND CLG Fanrated Capt Nail
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.69 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007652710 / 00785007652710
Weight per unit
0.685 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S120JFAN - Large Image
 
S120JFAN - Small Image
 
S120JFAN - Large Image
Specifications Sheets
 
 
S120JFAN - Specification Sheet
Attachments
 
 
S120JFAN - Specification Sheet
Other Links
 
 
S120JFAN - Other
 
S120JFAN - Other
 
S120JFAN - Other
Brochures
 
 
S120JFAN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Shape
Round
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Height
2.1875 in
Diameter
4 in
Size
4 Round
Descriptions
Product Type
Ceiling Box
Long Description
Ceiling Box, ThermoPlastic, Gray, 20.5 cu.in Capacity, Round, 1 outlet, Wall Mount, 2.1875 in Height, 4 in Diameter, 0.69 lb/EA
Features
Ceiling Fan Box, Premium Grade with integral fan mounting bracket and four Auto/Clamps. 12 pack.
Short Description
4" Ceiling Box, Thermoplastic, Gray, 20.5 cu.in, Premium
Special Features
Molded in Auto Clamp Cable Clamps;Hold Wire Securly in Box;Angled, Rugged, Metal Mounting Bracket Safely and Securely Fastens Fans or Fixtures
extra long description
P&S S120JFAN PL BX 4 RND CLG FANRA
Description
PL BX 4 RND CLG FANRATED CAPT NAIL
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
12 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S120JFAN
sub brand
Pass & Seymour
GTIN
00785007652710
UPC
785007652710
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Plastic Box
Packaging
Weight
0.69 lb/EA
Weight per each
0.685
Carton
12
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Application
Ceiling Fan Box
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat