S3713W - Recept Recessed 15A/125V W W/Plate

Legrand-Pass & Seymour

  • $10.63 (Each)
  • $10.63 (Each)

  • $531.50 (Per 50)

Availability: In Stock Locally
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
S3713W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713W
Description
Recept Recessed 15A/125V W W/Plate
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, White, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007687835 / 00785007687835
Weight per unit
0.2772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Standard Packaging
$531.50 (Per 50)
Resources
Images
 
 
S3713W - Large Image
 
S3713W - Small Image
 
S3713W - Large Image
 
S3713W - Video
Attachments
 
 
S3713W - Specification Sheet
Other Links
 
 
S3713W - Other
 
S3713W - Other
 
S3713W - Other
Brochures
 
 
S3713W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Neoprene
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.74 in
Width
1.878 in
Height
4.478 in
Size
4.5 in
Descriptions
Product Type
Recessed Straight Blade Receptacle
Long Description
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 in Length, 1.878 in Width, 4.478 in Height, Neoprene Material, White, 0.2800 lb
Features
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt, White
Short Description
15 A, 125 V, Recessed Straight Blade Receptacle, White
Description
RECEPT RECESSED 15A/125V W W/PLATE
extra long description
P&S S3713W RECEPT RECESSED 15A/125V
Special Features
Duplex recessed receptacle with plate
Additional Information
Receptacle Type
Recessed Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S3713W
sub brand
Pass & Seymour
GTIN
00785007687835
UPC
785007687835
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Recessed Straight Blade Receptacle
Packaging
Weight
0.2800 lb
Weight per each
0.2772
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat