S8 - Smooth 302SS 1G Duplex

Legrand-Pass & Seymour

  • $2.64 (Each)
  • $2.64 (Each)

  • $52.73 (Per 20)

  • $263.65 (Per 100)

Availability: In Stock Locally
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
S8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS8
Description
Smooth 302SS 1G Duplex
Smooth Metal Wall Plate 1GANG Duplex 302 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007129106 / 00785007129106
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Carton
$2.64 (Each)
Standard Packaging
$52.73 (Per 20)
Resources
Images
 
 
S8 - Large Image
 
S8 - Small Image
Attachments
 
 
S8 - Specification Sheet
Other Links
 
 
S8 - Other
 
S8 - Other
 
S8 - Other
Brochures
 
 
S8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Stainless Steel
gang
1
Number of Gangs
1
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Size
7.8 in
Thickness
.28
Descriptions
Product Type
Smooth 302SS 1G Duplex
Description
SMOOTH 302SS 1G DUPLEX
extra long description
P&S SS8 SMOOTH 302SS 1G DUPLEX
Special Features
Stainless steel, standard size
Long Description
Smooth Metal Wall Plate 1gang Duplex 302 Stainless Steel
Manufacturer Information
Brand
Pass & Seymour
sub brand
Pass & Seymour
GTIN
00785007129106
UPC
785007129106
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.11
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat