SP1426LA - Smooth WP 1 Decor 1 Blank La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1426LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1426LA
Description
Smooth WP 1 Decor 1 Blank La
Combination Wall Plate, 1 Blank and, 1 Decorator, Two Gang, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007190151 / 00785007190151
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP1426LA - Large Image
 
SP1426LA - Small Image
Attachments
 
 
SP1426LA - Specification Sheet
Other Links
 
 
SP1426LA - Other
 
SP1426LA - Other
 
SP1426LA - Other
Brochures
 
 
SP1426LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
Smooth WP 1 Decor 1 Blank La
Description
SMOOTH WP 1 DECOR 1 BLANK LA
extra long description
P&S SP1426LA SMOOTH WP 1 DECOR 1 BL
Long Description
Combination Wall Plate, 1 Blank and, 1 Decorator, Two Gang, Light Almond
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1426LA
sub brand
Pass & Seymour
GTIN
00785007190151
UPC
785007190151
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.101
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat