SP264I - PAS

SP264I - 4G STD Deco PLT

Legrand-Pass & Seymour

  • $2.44 (for 1 Each)
  • $2.44 (1 Each)
  • $24.40 (10 Each)
  • $244.00 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SP264I
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    SP264-I
    Description
    4G STD Deco PLT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007680126 / 00785007680126
    Weight per unit
    0.175 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.44 (1 Each)
    Carton
    $24.40 (10 Each)
    Standard Packaging
    $244.00 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    SP264I - Specification Sheet
     
    SP264I - Specification Sheet
     
    SP264I - Specification Sheet
    Images
     
     
    SP264I - Large Image
     
    SP264I - Large Image
     
    SP264I - Small Image
     
    SP264I - Large Image
    Other Links
     
     
    SP264I - Other
     
    SP264I - Other
     
    SP264I - Other
    Installation Sheets
     
     
    SP264I - Installation Sheet
    Brochures
     
     
    SP264I - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    gang
    4 in
    insulation
    None IN
    Material
    THERMOPLASTIC
    Dimensions and Weight
    Thickness
    .30"
    Size
    5" IN
    Descriptions
    Product Type
    Plate Plastic 4G 4SPLEX W/Out Line I
    Description
    4G STD DECO PLT
    Special Features
    Standard size plastic smooth wall plate
    Additional Information
    orientation
    Vertical
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    SP264-I
    GTIN
    00785007680126
    UPC
    785007680126
    Taxonomies, Classifications, and Categories
    Type
    Wall Plate
    Category Description
    Residential plates
    Packaging
    Weight per each
    0.175
    Carton
    10
    Package
    100
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    standard
    UL 514
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    2 League City

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SP264I

    Type in the slang term you'd like to suggest.

* All prices subject to change.