SP2GRY - Plate Plastic 2G 2TOG W/Out Line GR

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP2GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2GRY
Description
Plate Plastic 2G 2TOG W/Out Line GR
Plate Plastic 2GANG 2TOGGLE Without Line Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681581 / 00785007681581
Weight per unit
0.1061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP2GRY - Large Image
 
SP2GRY - Small Image
Attachments
 
 
SP2GRY - Specification Sheet
Other Links
 
 
SP2GRY - Other
 
SP2GRY - Other
Brochures
 
 
SP2GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Number of Gangs
2
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
0.46
Size
5x5x.35
Descriptions
Description
PLATE PLASTIC 2G 2TOG W/OUT LINE GR
Long Description
Plate Plastic 2gang 2toggle Without Line Gray
Special Features
Molded of no combustible mar proof material, individually wrapped with matching screws
extra long description
P&S SP2GRY PLATE PLASTIC 2G 2TOG W/
Product Type
Plate Plastic 2G 2TOG W/Out Line GR
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
Manufacturers Part Number
SP2GRY
GTIN
00785007681581
UPC
785007681581
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential cord connectors
Packaging
Weight per each
0.1061
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential
standard
UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat