We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SP82LA - PAS

SP82LA - 2G STD Dup PLT

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SP82LA
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    SP82-LA
    Description
    2G STD Dup PLT
    Smooth Wall Plate 2GANG Duplex Light Almond
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007680089 / 00785007680089
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.02 (1 Each)
    Carton
    $20.40 (20 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    SP82LA - Large Image
     
    SP82LA - Large Image
     
    SP82LA - Small Image
     
    SP82LA - Large Image
    Attachments
     
     
    SP82LA - Specification Sheet
     
    SP82LA - Specification Sheet
    Installation Sheets
     
     
    SP82LA - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    insulation
    None IN
    Material
    THERMOPLASTIC
    gang
    2 A
    Material, Color, and Finish
    Color
    LIGHT ALMOND
    Dimensions and Weight
    Thickness
    .13"
    Size
    5" IN
    Descriptions
    Long Description
    Smooth Wall Plate 2gang Duplex Light Almond
    Product Type
    Smooth WP 2G Duplex LT Alm
    Description
    2G STD DUP PLT
    special features
    Standard size plastic smooth wall plate
    Additional Information
    orientation
    Vertical
    Manufacturer Information
    Brand
    Pass and Seymour
    LEGRAND-PASS & SEYMOUR
    Manufacturers Part Number
    SP82-LA
    sub brand
    Pass & Seymour
    GTIN
    00785007680089
    UPC
    785007680089
    Taxonomies, Classifications, and Categories
    Category Description
    Residential plates
    Type
    Wall Plate
    Packaging
    Weight per each
    0.09
    Carton
    20
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    standard
    UL 514
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SP82LA

    Type in the slang term you'd like to suggest.

* All prices subject to change.