SPJ11W - PLST PLT JR Jumbo 1G Tele W/Out Lin W

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ11W
Description
PLST PLT JR Jumbo 1G Tele W/Out Lin W
Single Gang, Single Telephone/Cable Outlet. Smooth Thermoset. White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007996005 / 00785007996005
Weight per unit
0.0937 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SPJ11W - Large Image
 
SPJ11W - Small Image
Attachments
 
 
SPJ11W - Specification Sheet
Other Links
 
 
SPJ11W - Other
 
SPJ11W - Other
 
SPJ11W - Other
Brochures
 
 
SPJ11W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
.30"
Size
5"
Descriptions
Product Type
PLST PLT JR Jumbo 1G Tele W/Out Lin W
Description
PLST PLT JR JUMBO 1G TELE W/OUT LIN W
extra long description
P&S SPJ11W PLST PLT JR JUMBO 1G TEL
Long Description
Single gang, Single Telephone/Cable Outlet. Smooth Thermoset. White.
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ11W
sub brand
Pass & Seymour
GTIN
00785007996005
UPC
785007996005
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0937
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat