TM1045 - 10WAY RJ45 Telecom Module W/RJ31X

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM1045
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TM1045
Description
10WAY RJ45 Telecom Module W/RJ31X
Telephone Module, RJ45;RJ31X Port, 2 Ports, 1.6 In Length, 5.78 In Width, 3.1 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, 1.04 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
43222819 - Port connection panels
UPC/GTIN
804428066910 / 00804428066910
Weight per unit
1.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM1045 - Small Image
 
TM1045 - Large Image
 
TM1045 - Large Image
Other Links
 
 
TM1045 - Other
Brochures
 
 
TM1045 - Brochure
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
18 Gauge Cold Rolled Steel
connection
Phosphor Bronze contacts, plated Gold over Nickel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.6 in;4.1 cm
Width
5.78 in;14.7 cm
Height
3.1 in;7.9 cm
Descriptions
Product Type
Telephone Module
Description
10WAY RJ45 TELECOM MODULE W/RJ31X
Long Description
Telephone Module, RJ45;RJ31X Port, 2 Ports, 1.6 in Length, 5.78 in Width, 3.1 in Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, 1.04 lb
Features
This telephone module distributes up to 4 incoming telephone lines (RJ45) to 10 locations.
Short Description
10-way RJ45 Telephone Module with RJ31X
Special Features
Supports up to 10 Locations
extra long description
OnQ TM1045 10WAY RJ45 TELECOM MODUL
Additional Information
Port Type
RJ45;RJ31X
Number of Ports
2
Mounting Type
Enclosure
includes
Mounting Bracket
Standards Met
Ul Listed
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TM1045
sub brand
On-Q
GTIN
00804428066910
UPC
804428066910
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
TELECOM MODULE
Packaging
Weight
1.04 lb
Weight per each
1.035
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
ENCLOSURE
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat