TM1542TRBR - Brown Plastic Cover For Floorbox

Legrand-Pass & Seymour

  • $54.48 (Each)
  • $54.48 (Each)

  • $544.80 (Per 10)
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
TM1542TRBR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542TRBR
Description
Brown Plastic Cover For Floorbox
Receptacle Cover, Thermoplastic, Brown, 1 Outlet, Floor Mount, 6.5 In Diameter, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007108835 / 00785007108835
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.48 (Each)
Standard Packaging
$544.80 (Per 10)
Resources
Images
 
 
TM1542TRBR - Small Image
 
TM1542TRBR - Large Image
 
TM1542TRBR - Large Image
Specifications Sheets
 
 
TM1542TRBR - Specification Sheet
Other Links
 
 
TM1542TRBR - Other
 
TM1542TRBR - Other
 
TM1542TRBR - Other
Attachments
 
 
TM1542TRBR - Specification Sheet
Brochures
 
 
TM1542TRBR - Brochure
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
Thermoplastic
insulation
False
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Diameter
6.5 in
Size
6.5"
Descriptions
Product Type
Receptacle Cover
Special Features
Tamper Resistant;Rugged Diecast Cover
Long Description
Receptacle Cover, ThermoPlastic, Brown, 1 outlet, Floor Mount, 6.5 in Diameter, 0.64 lb/EA
Features
Thermoplastic Cover Includes 15 amp 125 volt Decorator receptacle, matching detachable and replacable hinged door;threaded device-mounting holes;drill guides for low-voltage poke-through holes;accepts any Decorator device;mounts on carpeting, hardwood, linoleum, tile floors;Four mounting/leveling screws. Brown.
Short Description
Receptacle Cover, Thermoplastic, Brown
extra long description
P&S TM1542TRBR BROWN PLASTIC COVER
Description
BROWN PLASTIC COVER FOR FLOORBOX
Additional Information
Number of Outlets
1
for use with
Commercial;Residential;Wood Floors
Mounting Type
Floor Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
12 PK;1 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542TRBR
sub brand
Pass & Seymour
GTIN
00785007108835
UPC
785007108835
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box cover
Packaging
Weight
0.64 lb/EA
Weight per each
0.768
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat