We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TM7556 - PAS

TM7556 - 4X8 Telecom Module

Legrand On-Q

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TM7556
    Manufacturer
    Legrand On-Q
    Manufacturer's Part Number
    TM7556
    Description
    4X8 Telecom Module
    4X8 Telecom Module Type; 18 Gauge Cold Rolled Steel Material; Powder Coated Finish; 6.42 Inch; 2.9 Inch; 1.7 Inch; No Adjustable Height; Gray/Black Manufacturers Color Name; No Assembly Required; No Batteries Included; On-Q[R] Brand; Cable Type Cat 5E; Connection Type RJ45; For Use With/Fits Enclosure
    Slang Terms

    Suggest a New Term
    Categories
    Electronic & Network Devices - Pwrsuppl-Modules-Network Inter  Mark as Incorrect
    Suggest a New Category
    Classification
    Elec/Network Devices-Pwrsuppl-Modules-Network Interfacecards
    UNSPSC
    39121444 - RJ jack and module
    UPC/GTIN
    804428021711 / 00804428021711
    Weight per unit
    0.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $31.40 (1 Each)
    Carton
    $31.40 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TM7556 - Large Image
     
    TM7556 - Small Image
     
    TM7556 - Small Image
    Specifications Sheets
     
     
    TM7556 - Specification Sheet
    Installation Sheets
     
     
    TM7556 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    18 GAUGE COLD ROLLED STEEL
    Material, Color, and Finish
    Manufacturers Color Name
    GRAY/BLACK
    Finish
    POWDER COATED
    Dimensions and Weight
    Width
    6.5 INCH
    Height in inch
    3
    Height
    3 INCH
    Length in inch
    6.42
    Length
    6.42 INCH
    Width in inch
    6.5
    Descriptions
    Long Description
    4X8 TELECOM MODULE TYPE; 18 GAUGE COLD ROLLED STEEL MATERIAL; POWDER COATED FINISH; 6.42 INCH; 2.9 INCH; 1.7 INCH; NO ADJUSTABLE HEIGHT; GRAY/BLACK MANUFACTURERS COLOR NAME; NO ASSEMBLY REQUIRED; NO BATTERIES INCLUDED; ON-Q[R] BRAND; CABLE TYPE CAT 5E; CONNECTION TYPE RJ45; FOR USE WITH/FITS ENCLOSURE
    TELECOMMUNICATION MODULE, SIZE 6.5 INCH W X 3 INCH H
    Product Type
    Telecom Module
    Description
    4X8 TELECOM MODULE
    Commodity Description
    POWER SUPP,MOD,INTERFACE CARDS
    Additional Information
    SIZE 6.5 INCH W X 3 INCH H
    Additional Information
    For Use with/Fits
    ENCLOSURE
    Manufacturer Information
    Brand
    Legrand On-Q
    ON-Q[R]
    Manufacturers Part Number
    TM7556
    GTIN
    00804428021711
    UPC
    804428021711
    Taxonomies, Classifications, and Categories
    Type
    4X8 TELECOM MODULE
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.16
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TM7556

    Type in the slang term you'd like to suggest.

* All prices subject to change.