TM8111WCC - PAS

Also in stock

RCD113W - Radiant 3 Switch, 3WAY + SP +SP W - Pass & Seymour/Legrand
$29.15Per Each

Pass & Seymour/Legrand
Radiant 3 Switch, 3WAY + SP +SP W


View or Compare

TM8111WCC - 15A 3-SP Decor Combo SW

Legrand-Pass & Seymour

  • $34.20 (for 1 Each)
  • $34.20 (1 Each)
  • $410.40 (12 Each)
  • $3,420.00 (100 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TM8111WCC
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    TM8111-WCC
    Description
    15A 3-SP Decor Combo SW
    Combination Switch, Decorator; White; Single Pole Rocker Switch; 3 Switch; Rating 120/277 Vac 15 Ampere; Back/Side Wiring; Wall Plate Not Included; Size 1.29 Inch W X 1.59 Inch D; Application Residential; Approval Ul 20, Ul (Canada and Us)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Combination Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Switches
    UNSPSC
    N/A
    UPC/GTIN
    785007009330 / 00785007009330
    Weight per unit
    0.29 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $34.20 (1 Each)
    Standard Packaging
    $410.40 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Specifications Sheets
     
     
    TM8111WCC - Specification Sheet
    Images
     
     
    TM8111WCC - Large Image
     
    TM8111WCC - Large Image
     
    TM8111WCC - Small Image
    Attachments
     
     
    TM8111WCC - Specification Sheet
     
    TM8111WCC - Specification Sheet
    Installation Sheets
     
     
    TM8111WCC - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    WHITE
    Dimensions and Weight
    Size
    1.29 INCH W X 1.59 INCH D
    Descriptions
    Product Type
    Combination Multiple Switch
    Description
    15A 3-SP DECOR COMBO SW
    Additional Information
    APPLICABLE STANDARD NEMA WD-1
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Long Description
    COMBINATION SWITCH, DECORATOR; WHITE; SINGLE POLE ROCKER SWITCH; 3 SWITCH; RATING 120/277 VAC 15 AMPERE; BACK/SIDE WIRING; WALL PLATE NOT INCLUDED; SIZE 1.29 INCH W X 1.59 INCH D; APPLICATION RESIDENTIAL; APPROVAL UL 20, UL (CANADA AND US)
    Additional Information
    Rating
    120/277 VAC 15 AMPERE
    Number of Switches
    3 in
    Wiring
    BACK/SIDE
    Wall Plate Included
    0 IN
    Switch Type
    SINGLE POLE ROCKER
    Manufacturer Information
    Brand
    Pass and Seymour
    TradeMaster[R]
    LEGRAND-PASS & SEYMOUR
    Manufacturers Part Number
    TM8111-WCC
    GTIN
    00785007009330
    UPC
    785007009330
    Taxonomies, Classifications, and Categories
    Category Description
    Residential Switches
    Type
    DECORATOR
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.29
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Application
    Residential
    Approval
    UL 20, UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    5 Granbury
    View Store
    1 Kerrville

    M-Z

    Location Stock Available
    View Store
    1 Pineville


  • Substitutes

    No Substitute Items found for TM8111WCC.

    Similar Items

    Listed below you'll find similar and potential substitutes for TM8111WCC.
    • RCD113W - Radiant 3 Switch, 3WAY + SP +SP W - Pass & Seymour/Legrand
      View Larger

      RCD113W - Pass & Seymour/Legrand

      Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB

      • MFR Part #: RCD113W
      • Nacogdoches Availability: 2 Each
      • Total Availability: 123 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($29.15) ·

      Book Price
      $29.15
      Per Each

    • 7729WSP - SW Deco Comb 3-SP 15A120/277V Comfeed WH - Eaton Wiring Devices
      View Larger

      7729WSP - Eaton Wiring Devices

      SW Deco Comb 3-SP 15A120/277V Comfeed WH

      • MFR Part #: 7729W-BOX
      • Nacogdoches Availability: 0 Each
      • Total Availability: 36 Each
      • Manufacturer: Eaton Wiring Devices
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($206.00) ·

      Book Price
      $20.60
      Per Each

    • TM8111WCC - 15A 3-SP Decor Combo SW - Pass & Seymour/Legrand
      View Larger

      TM8111WCC - Pass & Seymour/Legrand

      Combination Switch, Decorator; White; Single Pole Rocker Switch; 3 Switch; Rating 120/277 Vac 15 Ampere; Back/Side Wiring; Wall Plate Not Included; Size 1.29 Inch W X 1.59 Inch D; Application Residential; Approval Ul 20, Ul (Canada and Us)

      • MFR Part #: TM8111-WCC
      • Nacogdoches Availability: 0 Each
      • Total Availability: 7 Each
      • Manufacturer: Pass & Seymour/Legrand
      • Find: Similar Items
      • Pkg Sizes: 12 Each ($410.40) ·

      Book Price
      $3,420.00
      Per 100 Each

    Cross-Referenced Items

    • 3283W - Eaton Wiring Devices
    • 7729W - Eaton Wiring Devices
    • 62755-W - Enerlites GTIN: 00883951214418
    • RCD111W - Hubbell Wiring Device-Kellems GTIN: 00883778110443
    • 1755-2W - Leviton GTIN: 00078477040799
    • TM8111-WCC - Legrand Pass & Seymour GTIN: 00785007009330
    • 1755-W - Leviton GTIN: 00078477813119
    • 17552W - Leviton
    • 81971 - Morris GTIN: 00601986819718

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TM8111WCC

    Type in the slang term you'd like to suggest.

* All prices subject to change.