TP14I - PAS

TP14I - Trademaster PLT 1G Blank Strap MT I

Legrand-Pass & Seymour

  • $0.58 (Each)
  • $0.58 (Each)
  • $57.60 (Per 100)
  • $115.20 (Per 200)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TP14I
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    TP14-I
    Description
    Trademaster PLT 1G Blank Strap MT I
    Trademaster Plate 1GANG Blank Strap Mount Ivory
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007274806 / 00785007274806
    Weight per unit
    0.0838 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $0.58 (Each)
    Carton
    $0.58 (Each)
    Standard Packaging
    $115.20 (Per 200)
    Resources
    Images
     
     
    TP14I - Small Image
     
    TP14I - Large Image
     
    TP14I - Large Image
     
    TP14I - Large Image
    Attachments
     
     
    TP14I - Specification Sheet
     
    TP14I - Specification Sheet
     
    TP14I - Specification Sheet
    Brochures
     
     
    TP14I - Brochure
    Other Links
     
     
    TP14I - Other
     
    TP14I - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    gang
    1
    insulation
    None
    Material
    Thermoplastic
    Material, Color, and Finish
    Color
    Ivory
    Dimensions and Weight
    Thickness
    .45"
    Size
    5.5"
    Descriptions
    Product Type
    Trademaster PLT 1G Blank Strap MT I
    Description
    TRADEMASTER PLT 1G BLANK STRAP MT I
    Long Description
    Trademaster Plate 1gang Blank Strap Mount Ivory
    Special Features
    Molded of rugged, practically indestructible nylon
    Additional Information
    orientation
    Vertical
    Manufacturer Information
    Brand
    Pass and Seymour
    Manufacturers Part Number
    TP14-I
    sub brand
    Pass & Seymour
    GTIN
    00785007274806
    UPC
    785007274806
    Taxonomies, Classifications, and Categories
    Category Description
    Residential plates
    Type
    Wall Plate
    Packaging
    Weight per each
    0.0838
    Carton
    1
    Package
    200
    Uses, Certifications, and Standards
    Application
    Residential/Commercial
    standard
    UL 514
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TP14I

    Type in the slang term you'd like to suggest.

* All prices subject to change.