TPCATV2W - 2 F Type Coax Connector In 1G TP PL W

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $599.15 (Per 100)
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
TPCATV2W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2W
Description
2 F Type Coax Connector In 1G TP PL W
Communication Device, 1 Gang, White, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247589 / 00785007247589
Weight per unit
0.1034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$599.15 (Per 100)
Resources
Images
 
 
TPCATV2W - Large Image
 
TPCATV2W - Small Image
 
TPCATV2W - Large Image
Attachments
 
 
TPCATV2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
.35 in
Size
4.7 in
Descriptions
extra long description
OnQ TPCATV2W 2 F TYPE COAX CONNECTO
Product Type
Communication Device
Long Description
Communication Device, 1 Gang, White, 0.1 lb
Features
Single gang, F type coax connector with wall plate. Brown.
Short Description
Communication Device, 2-Coax, 1G, White, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL W
Additional Information
package quantity
100 PK
Standards Met
cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV2W
sub brand
On-Q
GTIN
00785007247589
UPC
785007247589
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1 lb
Weight per each
0.1034
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat