TPTE1W - Tele 4 Conductor 1G TP Plate W

Legrand-On-Q

  • $3.43 (Each)
  • $3.43 (Each)

  • $343.16 (Per 100)

Availability: In Stock Locally
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
TPTE1W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1W
Description
Tele 4 Conductor 1G TP Plate W
Single Gang Opening Modular Four Conductor Telephone Jack In Whitewith Wall Plate Meets FCC Part 68 Requirements. It Is A Mar-Resistant Wall Plate and Fits In Any Standard Size Single Gang Electrical Box.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247688 / 00785007247688
Weight per unit
0.1216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$3.43 (Each)
Standard Packaging
$343.16 (Per 100)
Resources
Images
 
 
TPTE1W - Large Image
 
TPTE1W - Small Image
 
TPTE1W - Large Image
Attachments
 
 
TPTE1W - Specification Sheet
Other Links
 
 
TPTE1W - Other
Brochures
 
 
TPTE1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
None
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
.35 in
Size
4.7 in
Descriptions
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, White, 0.11043 lb
Special Features
2-Line Telephone Jack Wall Plate (4 Conductor Configuration)
Product Type
Wall Plate
Features
Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box.
Short Description
1 Gang, Std Phone, Flush Mount, Wallplate, White
extra long description
OnQ TPTE1W TELE 4 CONDUCTOR 1G TP P
Description
TELE 4 CONDUCTOR 1G TP PLATE W
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TPTE1W
Brand
Pass and Seymour
sub brand
On-Q
GTIN
00785007247688
UPC
785007247688
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.11043 lb
Weight per each
0.1216
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat