We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TPTE2 - PAS

TPTE2 - 1G 2-Tel Outlet PLT

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TPTE2
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    TPTE2
    Description
    1G 2-Tel Outlet PLT
    2.9375 Inch W X 4.6875 Inch H Size; Brown Color; 1 Gang(S); Ul 514, Ul 1863, Csa Approval; Telephone Application; Flush Mounting; (2) 4-Conductor RJ11 Jack Device Type
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Plates
    UNSPSC
    39121704 - Wallplates
    UPC/GTIN
    785007247701 / 00785007247701
    Weight per unit
    0.15 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $9.18 (1 Each)
    Standard Packaging
    $91.80 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TPTE2 - Small Image
     
    TPTE2 - Large Image
     
    TPTE2 - Small Image
    Specifications Sheets
     
     
    TPTE2 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Gangs
    1
    Material, Color, and Finish
    Color
    BROWN
    Dimensions and Weight
    Size
    2.9375 INCH W X 4.6875 INCH H
    Descriptions
    Long Description
    2.9375 INCH W X 4.6875 INCH H SIZE; BROWN COLOR; 1 GANG(S); UL 514, UL 1863, CSA APPROVAL; TELEPHONE APPLICATION; FLUSH MOUNTING; (2) 4-CONDUCTOR RJ11 JACK DEVICE TYPE
    WALL PLATE AND JACK, (2) 4 CONDUCTOR RJ11 JACK; 1 GANG; BROWN; FLUSH MOUNTING; SIZE 2.9375 INCH W X 4.6875 INCH H; APPLICATION TELEPHONE; APPROVAL UL 514, UL 1863, CSA; LEGRAND[R] BRAND
    Product Type
    Wall Plate and Telephone Jack
    Description
    1G 2-TEL OUTLET PLT
    Commodity Description
    Gen Purpose Wiring Devices - Wall Plates & Covers
    Additional Information
    Device Type
    (2) 4 CONDUCTOR RJ11 JACK
    Manufacturer Information
    Brand
    Pass and Seymour
    LEGRAND-ON-Q
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    Manufacturers Part Number
    TPTE2
    GTIN
    00785007247701
    UPC
    785007247701
    Taxonomies, Classifications, and Categories
    Category Description
    Residential plates
    Packaging
    Weight per each
    0.15
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Approval
    UL 514, UL 1863, CSA
    Mounting
    FLUSH
    Application
    TELEPHONE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TPTE2

    Type in the slang term you'd like to suggest.

* All prices subject to change.