TR5362USBW - Dup Rec 20A TR Spec W/3.1A Usb CHRG W

Legrand-Pass & Seymour

  • $43.09 (Each)
  • $43.09 (Each)

  • $2,154.50 (Per 50)
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
TR5362USBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5362USBW
Description
Dup Rec 20A TR Spec W/3.1A Usb CHRG W
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007031669 / 00785007031669
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.09 (Each)
Standard Packaging
$2,154.50 (Per 50)
Resources
Images
 
 
TR5362USBW - Large Image
 
TR5362USBW - Small Image
 
TR5362USBW - Large Image
Other Links
 
 
TR5362USBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Wire Size
#14 to #10 AWG
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
connection
Side & Back Wired
Phase
Single
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.392
Size
1.392" (D) x 1.693" (W) x 3.281" (H)
Width
1.693
Height
3.281
Descriptions
Product Type
Duplex Receptacle
extra long description
P&S TR5362USBW DUP REC 20A TR SPEC
Long Description
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 AWG Wire Size, White, 3 Wires, ThermoPlastic, 1.392 (D) x 1.693 (W) x 3.281 (H) in, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 lb
Short Description
Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacles, White
Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Special Features
Designed for Commercial Markets with Strength and Durability in Mind, This Combination USB Charger Duplex Receptacle Features 3.1 A Overall USB Charging Capability and is Compatible With USB 2.0 & 3.0 Devices.
Description
DUP REC 20A TR SPEC W/3.1A USB CHRG W
Additional Information
dimensions
1.392 (D) x 1.693 (W) x 3.281 (H) in
Mounting Type
Box Mount
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-40 °C
package quantity
1 CA
Standards Met
CSA Listed;cULus;FSUL;UL Listed;RoHS
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR5362USBW
sub brand
Pass & Seymour
GTIN
00785007031669
UPC
785007031669
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tamper-Resistant USB Duplex Receptacle
Packaging
Weight
0.34 lb
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
BOX
Application
Commercial
standard
CSA Listed, cULus, FSUL, UL Listed, RoHS
Temperature Rating
Maximum continuous +60°C, minimum -40° without impact
environmental conditions
UL94 V2
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat