We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TR63I - PAS

TR63I - 20A Dup Hosp GR Tamper Res

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TR63I
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    TR63-I
    Description
    20A Dup Hosp GR Tamper Res
    Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
    Slang Terms

    Suggest a New Term
    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Commercial Recepticals
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007268010 / 00785007268010
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $27.88 (1 Each)
    Standard Packaging
    $2,788.00 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    TR63I - Large Image
     
    TR63I - Small Image
     
    TR63I - Large Image
     
    TR63I - Large Image
    Attachments
     
     
    TR63I - Specification Sheet
     
    TR63I - Specification Sheet
    Installation Sheets
     
     
    TR63I - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #14 - #10
    Voltage Rating
    125 A
    Poles
    2 A
    amperage rating
    20 A
    Number of Wires
    3 in
    connection
    Back and side wire
    Material
    NYLON
    Material, Color, and Finish
    Color
    IVORY
    Dimensions and Weight
    Size
    1.625 L x .900 W x 3.281 H
    Descriptions
    Product Type
    Tamper Resistant Recept 20A 125V Iv
    Long Description
    Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
    special features
    Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
    Description
    20A DUP HOSP GR TAMPER RES
    Additional Information
    Dielectric Strength
    Withstands 2000V minimum
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    TR63-I
    GTIN
    00785007268010
    UPC
    785007268010
    Taxonomies, Classifications, and Categories
    Type
    Tamper-Resistant Spec Grade Receptacle, Extra Heavy-Duty
    Category Description
    Commercial recepticals
    Packaging
    Weight per each
    0.25
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    nema rating
    5-20R
    Application
    COMMERCIAL
    environmental conditions
    Flammability: UL94 V2
    Temperature Rating
    Temperature Rise: Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current. Operating Temperature: Maximum continuous +60°C, minimum -40°C without impact
    standard
    UL498, CSA C22.2 No. 42
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TR63I

    Type in the slang term you'd like to suggest.

* All prices subject to change.