We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
WDT100I - PAS

WDT100I - Dual Tech WL Sensor

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WDT100I
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    WDT100-I
    Description
    Dual Tech WL Sensor
    Dual Technology Wall Switch Sensor, 1050 SQ.FT. Coverage, 120/230/277 Vac, 50/60 HZ, Ivory
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Occupancy Sensors & M - Lighting Occupancy Sensors  Mark as Incorrect
    Suggest a New Category
    Classification
    Miscellaneous Residential Devices
    UNSPSC
    N/A
    UPC/GTIN
    785007004830 / 00785007004830
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $85.32 (1 Each)
    Standard Packaging
    $6,825.60 (80 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    WDT100I - Large Image
     
    WDT100I - Small Image
    Installation Sheets
     
     
    WDT100I - Installation Sheet
    Attachments
     
     
    WDT100I - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Dual Technology Wall Box Sensor Iv
    Long Description
    Dual Technology Wall Switch Sensor, 1050 sq.ft. coverage, 120/230/277 VAC, 50/60 Hz, Ivory
    special features
    Adjusts time delays automatically based on actual usage patterns. Assigns short delays (as low as 7 minutes) when the space is typically vacant, and longer delays (up to 30 minutes) for busier times. Differentiates electrical noise from human motion. Fixed mode ¬¬¬– 5, 15, or 30 minutes. Walk-through mode – turns lights off 3 minutes after the room is initially occupied if no motion is detected after 30 seconds. Test mode – allows quick and easy adjustments. Sensitivity adjustment. Color-matched lenses and
    Description
    DUAL TECH WL SENSOR
    Additional Information
    operating cycles
    10k
    supply voltage
    120/230/277VAC, 50-60 Hz
    load
    120VAC, 0-800W ballast or tungsten, 1/6 HP; 230/277VAC, 0-1200W ballast
    sensing range
    180 Deg, up to 1050 Sq-Ft
    body
    ABS KJW Flame-Retardant Cycolac, 940-0 or Equivalent
    indicator
    LED Indicator Light
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    Pass and Seymour
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    WDT100-I
    GTIN
    00785007004830
    UPC
    785007004830
    Taxonomies, Classifications, and Categories
    Type
    Dual Technology Wall Switch Occupancy/Vacancy Sensor
    Category Description
    Miscellaneous residential devices
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    80
    Uses, Certifications, and Standards
    Operating Temperature
    0 to 55C
    Enclosure
    ABS KJW Flame-Retardant Cycolac, 940-0 or Equivalent
    standard
    cULus, California Title 24 Compliant, RoHS-Compliant
    Application
    COMMERCIAL
    environmental conditions
    Temperature Range: 0 to 55C
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WDT100I

    Type in the slang term you'd like to suggest.

* All prices subject to change.