WIUC10GL - PAS

WIUC10GL - 1G W/P Device Plate

Legrand-Pass & Seymour

  • $19.78 (for 1 Each)
  • $19.78 (1 Each)
  • $237.36 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WIUC10GL
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    WIUC10-GL
    Description
    1G W/P Device Plate
    Weatherproof While-In Use Cover, Polycarbonate Material; Gray Finish; 5.34 Inch; 7.4 Inch; 4 Inch; (1) Receptacle Configuration; 1 Gang(S); Ul (Canada and Us) Approval; Box Mounting; Nema 3R Enclosure; Horizontal/Vertical Mounting Position
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Wall Plates & Covers  Mark as Incorrect
    Suggest a New Category
    Classification
    Miscellaneous Residential Devices
    UNSPSC
    39121304 - Electrical box covers
    UPC/GTIN
    785007037012 / 00785007037012
    Weight per unit
    0.74 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.78 (1 Each)
    Standard Packaging
    $237.36 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Images
     
     
    WIUC10GL - Large Image
     
    WIUC10GL - Small Image
    Specifications Sheets
     
     
    WIUC10GL - Specification Sheet
    Attachments
     
     
    WIUC10GL - Specification Sheet
    Installation Sheets
     
     
    WIUC10GL - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Gangs
    1 PH
    Material
    POLYCARBONATE
    Material, Color, and Finish
    Finish
    GRAY
    Dimensions and Weight
    Depth
    4 INCH
    Width
    5.34 INCH
    Height
    7.4 INCH
    Descriptions
    Product Type
    Weatherproof While-In Use Cover
    Description
    1G W/P DEVICE PLATE
    Commodity Description
    WALL PLATES & COVERS
    Long Description
    WEATHERPROOF WHILE-IN USE COVER, POLYCARBONATE MATERIAL; GRAY FINISH; 5.34 INCH; 7.4 INCH; 4 INCH; (1) RECEPTACLE CONFIGURATION; 1 GANG(S); UL (CANADA AND US) APPROVAL; BOX MOUNTING; NEMA 3R ENCLOSURE; HORIZONTAL/VERTICAL MOUNTING POSITION
    Additional Information
    Mounting Position
    HORIZONTAL/VERTICAL
    Lid Type
    STANDARD LID
    Manufacturer Information
    Brand
    Pass and Seymour
    PASS & SEYMOUR INC WIRING DEVICES & ACCESSORIES
    LEGRAND-PASS & SEYMOUR
    Manufacturers Part Number
    WIUC10-GL
    GTIN
    00785007037012
    UPC
    785007037012
    Taxonomies, Classifications, and Categories
    Category Description
    Miscellaneous residential devices
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.74
    Carton
    1
    Package
    12
    Uses, Certifications, and Standards
    Configuration
    (1) RECEPTACLE
    Mounting
    BOX
    Enclosure
    NEMA 3R
    Approval
    UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Alexandria

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    7 New Orleans
    View Store
    1 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WIUC10GL

    Type in the slang term you'd like to suggest.

* All prices subject to change.