WIUCAST1 - Cast Wiu Cover 1 Gang Universal Gry

Legrand-Pass & Seymour

  • $26.82 (Each)
  • $26.82 (Each)

  • $321.84 (Per 12)

Availability: In Stock Locally
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
WIUCAST1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCAST1
Description
Cast Wiu Cover 1 Gang Universal Gry
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 In Length, 3.1875 In Width, Box Mount, 0.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007016963 / 00785007016963
Weight per unit
0.8483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.82 (Each)
Standard Packaging
$321.84 (Per 12)
Resources
Images
 
 
WIUCAST1 - Large Image
 
WIUCAST1 - Small Image
 
WIUCAST1 - Large Image
Specifications Sheets
 
 
WIUCAST1 - Specification Sheet
Attachments
 
 
WIUCAST1 - Specification Sheet
Other Links
 
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
Brochures
 
 
WIUCAST1 - Brochure
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
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Polycarbonate
Dimensions and Weight
Length
4.625 in
Width
3.1875 in
Size
3.1875" (Depth) x 4.625" (Width) x 7.5" (Height)
Descriptions
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 in Length, 3.1875 in Width, Box Mount, 0.85 lb/EA
Features
Single Gang Cast While-In-Use Cover, WIUCAST1 is designed to meet 6 applications with a single sku. It can be mounted vertically or horizontally with 3 insert combinations.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use, 1 Gang
extra long description
P&S WIUCAST1 CAST WIU COVER 1 GANG
Description
CAST WIU COVER 1 GANG UNIVERSAL GRY
Construction
Heavy Duty
Additional Information
Standards Met
cULus Listed;RoHS Compliant;ECCN EAR99
package quantity
12 CT
Made in USA
yes
Mounting Type
Box Mount
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCAST1
sub brand
Pass & Seymour
GTIN
00785007016963
UPC
785007016963
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While In Use Cover
Packaging
Weight
0.85 lb/EA
Weight per each
0.8483
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
cULus, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat