WIUCED20CL - WP In Use CVR 2G Xtra Dty Clear

Legrand-Pass & Seymour

  • $19.85 (Each)
  • $19.85 (Each)

  • $158.80 (Per 8)
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
WIUCED20CL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED20CL
Description
WP In Use CVR 2G Xtra Dty Clear
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 In Length, 4 In Width, Box Mount, 1.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007320947 / 00785007320947
Weight per unit
0.7225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.85 (Each)
Standard Packaging
$158.80 (Per 8)
Resources
Images
 
 
WIUCED20CL - Small Image
 
WIUCED20CL - Large Image
 
WIUCED20CL - Large Image
Specifications Sheets
 
 
WIUCED20CL - Specification Sheet
Attachments
 
 
WIUCED20CL - Specification Sheet
Other Links
 
 
WIUCED20CL - Other
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
Polycarbonate
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Gray Polycarbonate
Dimensions and Weight
Length
7.08 in
Width
4 in
Size
4.0" (Depth) x 7.71" (Width) x 7.80" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Square, 7.08 in Length, 4 in Width, Box Mount, 1.27 lb/EA
Features
Extra Heavy-Duty While-In-Use Weatherproof Cover, 2 Gang, Gray Bottom/Clear Top.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use HD, 2 Gang
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
extra long description
P&S WIUCED20CL WP IN USE CVR 2G XTR
Construction
Heavy Duty
Description
WP IN USE CVR 2G XTRA DTY CLEAR
Additional Information
Mounting Type
Box Mount
Standards Met
ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
number of outlet
2
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED20CL
sub brand
Pass & Seymour
GTIN
00785007320947
UPC
785007320947
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While In Use Cover
Packaging
Weight
1.27 lb/EA
Weight per each
0.7225
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat