WP1011LA - Pre-Config Hdmi 2PORT Strap La(M10)

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1011LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP1011LA
Description
Pre-Config Hdmi 2PORT Strap La(M10)
Wall Plate, Wall Mount;Box Mount, High Impact Flame Retardant Plastic, Light Almond, 1.65 In Length, 1.25 In Width, 4.19 In Height, 0.0100 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428028888 / 00804428028888
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP1011LA - Large Image
 
WP1011LA - Small Image
 
WP1011LA - Large Image
Attachments
 
 
WP1011LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Flame Retardant Plastic
gang
1
Number of Gangs
1
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.65 in
Width
1.25 in
Height
4.19 in
Size
4.19“x1.65“x1.25”
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, Wall Mount;Box Mount, High Impact Flame Retardant Plastic, Light Almond, 1.65 in Length, 1.25 in Width, 4.19 in Height, 0.0100 lb
Features
Get the latest in HD with this pre-configured HDMI strap.
Short Description
Pre-Configured HDMI 2-Port Strap, Light Almond
Description
PRE-CONFIG HDMI 2PORT STRAP LA(M10)
extra long description
OnQ WP1011LA PRE-CONFIG HDMI 2PORT
Special Features
In-wall HDMI connection. Includes two blank ports for use with any keystone insert. Coupler lets you connect an in-wall HDMI cable to a separate HDMI cable for an audio/video component. Installs in a single-gang decorator plate. Two blank keystone ports l
Additional Information
Mounting Type
Wall Mount;Box Mount
for use with
Keystone Insert
Standards Met
Approval ANSI/UL 1863;CAN/CSA C22.2 182.4-1990;RoHS Compliant
cutout
1 HDMI, 2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP1011LA
sub brand
On-Q
GTIN
00804428028888
UPC
804428028888
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight
0.0100 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat