We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
WP3455BK - PAS

WP3455BK - BK Blank Inserts

Legrand On-Q

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WP3455BK
    Manufacturer
    Legrand On-Q
    Manufacturer's Part Number
    WP3455-BK
    Description
    BK Blank Inserts
    High Impact Flame Retardant Plastic Material; Black Color; Keystone Mounting; Blank Insert Opening; On-Q[R] Brand; Overall Dimension 0.87 Inch L X 0.67 Inch W X 0.79 In D; Approval Ansi/Ul 1863, Can/Csa C22.2; WP3455 Model
    Slang Terms

    Suggest a New Term
    Categories
    Distribution Devices - Outlets, Jacks, & Plates  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/GTIN
    804428024743 / 00804428024743
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.99 (1 Each)
    Standard Packaging
    $29.90 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    WP3455BK - Large Image
     
    WP3455BK - Small Image
     
    WP3455BK - Small Image
    Specifications Sheets
     
     
    WP3455BK - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    HIGH IMPACT FLAME RETARDANT PLASTIC
    Material, Color, and Finish
    Color
    BLACK
    Descriptions
    Long Description
    HIGH IMPACT FLAME RETARDANT PLASTIC MATERIAL; BLACK COLOR; KEYSTONE MOUNTING; BLANK INSERT OPENING; ON-Q[R] BRAND; OVERALL DIMENSION 0.87 INCH L X 0.67 INCH W X 0.79 IN D; APPROVAL ANSI/UL 1863, CAN/CSA C22.2; WP3455 MODEL
    BLANK INSERT, HIGH IMPACT FLAME RETARDANT PLASTIC MATERIAL; BLACK COLOR; BLANK INSERT OPENING; ON-Q[R] BRAND; APPROVAL UL, CAN/CSA-C22.2; SIZE 0.87 INCH L X 0.67 INCH W X 0.79 IN D; STANDARD PACKAGE 10 PER BAG; WP3455 MODEL
    Description
    BK BLANK INSERTS
    Product Type
    Keystone Wall Plate Insert
    Additional Information
    APPROVAL UL, CAN/CSA-C22.2; SIZE 0.87 INCH L X 0.67 INCH W X 0.79 IN D; STANDARD PACKAGE 10 PER BAG
    Commodity Description
    OUTLETS, JACKS, & PLATES
    Additional Information
    Insert Opening
    BLANK
    Manufacturer Information
    Brand
    Legrand On-Q
    LEGRAND-ON-Q
    ON-Q[R]
    Manufacturers Part Number
    WP3455-BK
    Model
    WP3455
    GTIN
    00804428024743
    UPC
    804428024743
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Packaging
    Weight per each
    0.01
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WP3455BK

    Type in the slang term you'd like to suggest.

* All prices subject to change.