WP3460BE - Cat 6 RJ45 T568 A/B CNCTR BL (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally
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
WP3460BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460BE
Description
Cat 6 RJ45 T568 A/B CNCTR BL (M20)
RJ45 Cat 6 Keystone Insert, Blue
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024415 / 00804428024415
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460BE - Small Image
 
WP3460BE - Large Image
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
Product Type
Cat 6 RJ45 T568 A/B CNCTR BL (M20)
Long Description
RJ45 Cat 6 Keystone Insert, Blue
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
Description
CAT 6 RJ45 T568 A/B CNCTR BL (M20)
extra long description
OnQ WP3460BE CAT 6 RJ45 T568 A/B CN
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
sub brand
On-Q
Manufacturers Part Number
WP3460BE
GTIN
00804428024415
UPC
804428024415
Taxonomies, Classifications, and Categories
Type
Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat