WP3461BK - White Rca to F-Connector BK (M20)

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3461BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3461BK
Description
White Rca to F-Connector BK (M20)
White Rca to F-Connector Keystone Insert, Black
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428025184 / 00804428025184
Weight per unit
0.0381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP3461BK - Small Image
 
WP3461BK - Large Image
Attachments
 
 
WP3461BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
White Rca to F-Connector BK (M20)
Long Description
White RCA to F-Connector Keystone Insert, Black
extra long description
OnQ WP3461BK WHITE RCA TO F-CONNECT
Description
WHITE RCA TO F-CONNECTOR BK (M20)
Manufacturer Information
Manufacturers Part Number
WP3461BK
Brand
Pass & Seymour
sub brand
On-Q
GTIN
00804428025184
UPC
804428025184
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0381
Carton
20
Package
120
Uses, Certifications, and Standards
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat