WP3476BE - PAS

WP3476BE - Quick Connect CAT6 RJ45 Keystone Insert, Blue

Legrand-On-Q

  • $5.36 (for 1 Each)
  • $5.36 (1 Each)
  • $53.60 (10 Each)
  • $321.60 (60 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WP3476BE
    Manufacturer
    Legrand-On-Q
    Manufacturer's Part Number
    WP3476-BE
    Description
    Quick Connect CAT6 RJ45 Keystone Insert, Blue
    Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Devices - Outlets, Jacks, & Plates  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    39121444 - RJ jack and module
    UPC/GTIN
    804428036722 / 00804428036722
    Weight per unit
    0.0402 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.36 (1 Each)
    Carton
    $321.60 (60 Each)
    Standard Packaging
    $53.60 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    579 Each
    Resources
    Images
     
     
    WP3476BE - Small Image
     
    WP3476BE - Large Image
     
    WP3476BE - Large Image
    Specifications Sheets
     
     
    WP3476BE - Specification Sheet
    Attachments
     
     
    WP3476BE - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Plastic
    Material, Color, and Finish
    Color
    Blue
    Blue Caution
    Dimensions and Weight
    Length
    1.18 in;30 mm
    Width
    0.665 in;16.9 mm
    Height
    0.87 in;22 mm
    Descriptions
    Product Type
    Keystone Connector
    Keystone Insert
    Description
    QUICK CONNECT CAT6 RJ45 KEYSTONE INSERT, BLUE
    Long Description
    Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
    KEYSTONE INSERT, KEYSTONE CONNECTOR TYPE; HIGH IMPACT FLAME RETARDANT PLASTIC MATERIAL; BLUE COLOR; 8 POSITION 8 WIRE RJ45 CONFIGURATION; CSA C22.2 APPROVAL; STRAP/WALLPLATE MOUNTING; 6 CATEGORY; TIA/EIA 568A/B WIRING CODE; ON-Q[R] BRAND
    Short Description
    Keystone Insert, Blue, Plastic, 60 PK
    Special Features
    RJ25 Configuration;Wall Plated Mount
    Additional Information
    NUMBER OF PAIR 4; TERMINATION TYPE PUNCHDOWN TOOL; FINISH 50 MICROINCH 24K HARD GOLD OVER 70 TO 100 MICROINCH NICKEL; WIRE SIZE 24 TO 22 AWG; OPERATING TEMPERATURE 14 TO 140 DEG F; DIMENSION 0.665 INCH W X 1.18 INCH D X 1.18 INCH H
    Commodity Description
    OUTLETS, JACKS, & PLATES
    Additional Information
    Category Level
    6
    Minimum Operating Temperature
    -10 °C
    Maximum Operating Temperature
    +60 °C
    package quantity
    60 PK
    Standards Met
    RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
    Connection Type
    Snap-In
    Keystone
    Category
    6 in
    Wiring Code
    TIA/EIA 568A/B
    Manufacturer Information
    Manufacturers Part Number
    WP3476-BE
    Brand
    LEGRAND-ON-Q
    Pass & Seymour/Legrand
    ON-Q[R]
    Model
    WP3476
    GTIN
    00804428036722
    UPC
    804428036722
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Type
    Voice/Data, Quick Connect
    Packaging
    Weight
    0.04 lb
    Weight per each
    0.0402
    Carton
    60
    Package
    10
    Uses, Certifications, and Standards
    Approval
    CSA C22.2
    Configuration
    RJ45
    Mounting
    STRAP/WALLPLATE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    22 Abilene
    View Store
    10 Atlanta
    View Store
    326 Deer Park

    A-L

    Location Stock Available
    View Store
    6 Bryan

    M-Z

    Location Stock Available
    View Store
    195 Pearland
    View Store
    20 San Angelo


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WP3476BE

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ENP30605 - 30" Hinged Door 5PK - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
30" Hinged Door 5PK

$163.27
Per Each
Item Details

ENP30805 - 30" Enclosure 5PK - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
30" Enclosure 5PK

$183.67
Per Each
Item Details