WPB332 - WP Box 2G 3 Hole 3/4

Legrand-Pass & Seymour

  • $14.25 (Each)
  • $14.25 (Each)

  • $71.27 (Per 5)

  • $1,425.41 (Per 100)

Availability: In Stock Locally
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
WPB332
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB332
Description
WP Box 2G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007116526 / 00785007116526
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Carton
$14.25 (Each)
Standard Packaging
$71.27 (Per 5)
Resources
Images
 
 
WPB332 - Large Image
 
WPB332 - Small Image
 
WPB332 - Large Image
Attachments
 
 
WPB332 - Specification Sheet
Other Links
 
 
WPB332 - Other
 
WPB332 - Other
 
WPB332 - Other
Brochures
 
 
WPB332 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray;Grey
Dimensions and Weight
Length
4.50 in
Width
4.50 in
Height
2.24 in
Size
4.50 x 4.50 x 2.24
Descriptions
Product Type
Weatherproof Gang Box
extra long description
P&S WPB332 WP BOX 2G 3 HOLE 3/4
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Features
Weatherproof 2 Gang Box, 3 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Two Gang Weatherproof Box
Description
WP BOX 2G 3 HOLE 3/4
Construction
30.5
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
3
Mounting Type
Screw Mount
Number of Outlets
2
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB332
sub brand
Pass & Seymour
GTIN
00785007116526
UPC
785007116526
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weather Proof Cover
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Capacity
30.5 cu.in
Application
Interior;Exterior
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat