WPEX6 - 1G Ext Ring 4 Hole 3/4

Legrand-Pass & Seymour

  • $10.59 (Each)
  • $10.59 (Each)

  • $74.13 (Per 7)

  • $1,058.96 (Per 100)
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
WPEX6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX6
Description
1G Ext Ring 4 Hole 3/4
Extension Ring With Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117608 / 00785007117608
Weight per unit
0.4714 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.59 (Each)
Carton
$10.59 (Each)
Standard Packaging
$74.13 (Per 7)
Resources
Images
 
 
WPEX6 - Large Image
 
WPEX6 - Small Image
 
WPEX6 - Large Image
Specifications Sheets
 
 
WPEX6 - Specification Sheet
Attachments
 
 
WPEX6 - Specification Sheet
Other Links
 
 
WPEX6 - Other
 
WPEX6 - Other
Brochures
 
 
WPEX6 - Brochure
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
Die-Cast Aluminum
insulation
Bare
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
5"
Descriptions
Product Type
Extension Ring with Hub
Long Description
Extension Ring with Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 lb/EA
Features
1Gang Extension Ring With 4-3/4'' Hubs, 2-3/4" Plugs Supplied, 9.5 Cu. In., Gray.
Short Description
Extension Ring with Hub, Die-Cast Aluminum, Gray
Description
1G EXT RING 4 HOLE 3/4
Special Features
Designed for both interior and exterior, gasket to boxes & covers
extra long description
P&S WPEX6 1G EXT RING 4 HOLE 3/4
Additional Information
for use with
Interior and Exterior;Gasket to Boxes and Covers
Mounting Type
Screw Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
7 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX6
sub brand
Pass & Seymour
GTIN
00785007117608
UPC
785007117608
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Gasket
Packaging
Weight
0.47 lb/EA
Weight per each
0.4714
Carton
1
Package
7
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat