WPRB11BR - WP Cover Round 1 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $3.36 (Each)
  • $3.36 (Each)

  • $26.91 (Per 8)

  • $336.37 (Per 100)
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
WPRB11BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB11BR
Description
WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117073 / 00785007117073
Weight per unit
0.3425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$3.36 (Each)
Standard Packaging
$26.91 (Per 8)
Resources
Images
 
 
WPRB11BR - Small Image
 
WPRB11BR - Large Image
 
WPRB11BR - Large Image
Specifications Sheets
 
 
WPRB11BR - Specification Sheet
Other Links
 
 
WPRB11BR - Other
 
WPRB11BR - Other
 
WPRB11BR - Other
Attachments
 
 
WPRB11BR - Specification Sheet
Brochures
 
 
WPRB11BR - Brochure
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
Die-Cast Aluminum
Shape
Rectangular
insulation
Bare
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze.
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
Special Features
Easy to install
Description
WP COVER ROUND 1 HOLE 1/2 BRONZE
extra long description
P&S WPRB11BR WP COVER ROUND 1 HOLE
Additional Information
Mounting Type
Screw Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
8 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB11BR
sub brand
Pass & Seymour
GTIN
00785007117073
UPC
785007117073
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Kits
Packaging
Weight
0.34 lb/EA
Weight per each
0.3425
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat