WS250LA - Pir Wall SWTCH Occsnsr, 120/277V, La

Wattstopper

  • $63.16 (Each)
  • $63.16 (Each)

  • $2,526.40 (Per 40)
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
WS250LA
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-LA
Description
Pir Wall SWTCH Occsnsr, 120/277V, La
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, Light Almond, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182923076 / 00754182923076
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.16 (Each)
Standard Packaging
$2,526.40 (Per 40)
Resources
Images
 
 
WS250LA - Small Image
 
WS250LA - Large Image
 
WS250LA - Large Image
Attachments
 
 
WS250LA - Specification Sheet
Installation Sheets
 
 
WS250LA - Installation Sheet
Specifications Sheets
 
 
WS250LA - Specification Sheet
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
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Color
Light Almond
Finish
LIGHT ALMOND
Dimensions and Weight
Length
1.7 in;43.1 mm
Width
1.55 in;39.4 mm
Height
2.6 in;66 mm
Size
1.7 Inch W x 1.55 Inch D x 2.6 Inch H
Descriptions
Product Type
Wall Switch Decorator Sensor
Short Description
Wall Switch Decorator Sensor, 120;277 VAC, Light Almond, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage
Long Description
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, Light Almond, 5 yr Warranty
Features
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o
Description
PIR WALL SWTCH OCCSNSR, 120/277V, LA
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH L X 1.7 INCH W X 1.55 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VAC AT 60 HZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN), 0 TO 1200 W AT 277 VAC (BALLAST), 1/6 HP LOAD RATING; 180 DEG FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FT X 30 FT (MAJOR), 20 FT X 15 FT (MINOR) AREA COVERAGE; BALL
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Power Rating
800 W (120 V ac);1200 W (277 V ac)
coverage
35 x 30 ft (Major);20 x 15 ft (Minor)
Switch Type
Auto-Off Switch
Time Delay
30 sec to 30 min
Warranty
5 yr
package quantity
1 CT;40 PK
Load Rating
0 to 800 W at 120 VAC (Ballast/Tungsten), 0 to 1200 W at 277 VAC (Ballast), 1/6 HP (Motor)
Field of View
180 DEG
Area Coverage
35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION)
Load Type
BALLAST/TUNGSTEN
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WS-250-LA
Model
WS-250
GTIN
00754182923076
UPC
754182923076
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0.3
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Office;Conference Room;Break Room;Utility Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat