WS250W - Pir Wall SWTCH Occsnsr, 120/277V, W

Wattstopper

  • $63.16 (Each)
  • $63.16 (Each)

  • $2,526.40 (Per 40)

Availability: In Stock Locally
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
WS250W
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-W
Description
Pir Wall SWTCH Occsnsr, 120/277V, W
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
75418292306
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$63.16 (Each)
Standard Packaging
$2,526.40 (Per 40)
Resources
Images
 
 
WS250W - Small Image
 
WS250W - Large Image
 
WS250W - Large Image
Attachments
 
 
WS250W - Specification Sheet
Installation Sheets
 
 
WS250W - Installation Sheet
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
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
2.6 in;66 mm
Length
1.7 in;43.1 mm
Width
1.55 in;39.4 mm
Size
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth
Descriptions
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F
Product Type
Wall Switch Decorator Sensor
Long Description
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, White, 5 yr Warranty
Features
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o
Short Description
Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage
Description
PIR WALL SWTCH OCCSNSR, 120/277V, W
Additional Information
Light Level Setting 2 to 200 Foot Candle
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Power Rating
800 W (120 V ac);1200 W (277 V ac)
coverage
35 x 30 ft (Major);20 x 15 ft (Minor)
Switch Type
Auto-Off Switch
Time Delay
30 sec to 30 min
Warranty
5 yr
package quantity
1 ct
Load Rating
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast)
Area Coverage
1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion)
Load Type
Ballast/Tungsten/LED Driver
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
PASSIVE INFRARED
Field of View
180 Degree
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WS-250-W
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Office;Conference Room;Break Room;Utility Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat