WSCL453PTC - Wide Slide Inc/CFL/Led Dimmer 3W TC

Legrand-Pass & Seymour

  • $36.18 (Each)
  • $36.18 (Each)

  • $868.32 (Per 24)
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
WSCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WSCL453P-TC
Description
Wide Slide Inc/CFL/Led Dimmer 3W TC
450W 120V CFL/Led/Incandescent 3-Way Wide Slide Dimmer White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007039535 / 00785007039535
Weight per unit
0.3494 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.18 (Each)
Standard Packaging
$868.32 (Per 24)
Resources
Images
 
 
WSCL453PTC - Large Image
 
WSCL453PTC - Small Image
Attachments
 
 
WSCL453PTC - Specification Sheet
Other Links
 
 
WSCL453PTC - Other
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
120
Wattage
450
connection
Screw Terminals
Poles
Single Pole
Material
Thermoplastic
Descriptions
Product Type
Wide Slide Inc/CFL/Led Dimmer 3W TC
Description
WIDE SLIDE INC/CFL/LED DIMMER 3W TC
extra long description
P&S WSCL453PTC WIDE SLIDE INC/CFL/L
Long Description
450W 120V CFL/LED/Incandescent 3-Way Wide Slide Dimmer White
Special Features
P&S dimmers extend bulb life and can reduce energy consumption by up to 30%. This versatile dimmer features a sleek, ergonomic Decorator style to match other P&S Decorator devices. Convenient operation combines ON/OFF Decorator style switch with separate slider for dimming controls.
Additional Information
Mounting Type
Box Mount
load
CFL/LED
Connection Type
Screw Terminal
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WSCL453PTC
sub brand
Pass & Seymour
GTIN
00785007039535
UPC
785007039535
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wide Slide
Packaging
Weight per each
0.3494
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
120VAC 60Hz
Operating Temperature
Ambient Temperature: 0° and 40°C
Mounting
Box Mount
standard
cULus, RoHS
Application
Commercial/Residential
environmental conditions
Humidity: Less than 95% non condensing
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat