14X1FWZJ - 1/4 X 1 Fender Washer Zinc

Peco Fasteners

  • $14.53 (Per 100)
  • $0.15 (Each)

  • $14.53 (Per 100)

  • $348.72 (Per 2,400)
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
14X1FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1FWZJ
Description
1/4 X 1 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 0.08 In Thickness, 1/4 In Inside, 1 In Outside Diameter, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962620 / 00705591962620
Weight per unit
0.0133 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.53 (Per 100)
Standard Packaging
$348.72 (Per 2,400)
Resources
Images
 
 
14X1FWZJ - Large Image
 
14X1FWZJ - Small Image
 
14X1FWZJ - Large Image
Attachments
 
 
14X1FWZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1 in (OD)
Thickness
0.08 in
Descriptions
Product Type
Fender Washer
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD), 0.08" Thickness
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1 in (OD) Diameter, 0.08 in Thickness, 1/4 in Inside, 1 in Outside Diameter, 1.33 lb
Description
1/4 X 1 FENDER WASHER ZINC
extra long description
PECO 14X1FWZJ 1/4X1 FENDER WASHER Z
Additional Information
Inside Diameter
1/4 in
outside diameter
1 in
package quantity
6 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X1FWZJ
GTIN
00705591962620
UPC
705591962620
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
1.33 lb
Weight per each
0.0133
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat