38FWUSSZJ - 3/8 (1" Od) Flat Washer Uss Zinc

Peco Fasteners

  • $14.43 (Per 100)
  • $0.14 (Each)

  • $14.43 (Per 100)

  • $346.32 (Per 2,400)
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
38FWUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38FWUSSZJ
Description
3/8 (1" Od) Flat Washer Uss Zinc
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 3/8 In (Id);1 In (Od) Diameter, 5/64 In Thickness, 3/8 In Inside, 1 In Outside Diameter, 1.49 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591962460 / 00705591962460
Weight per unit
0.0149 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.43 (Per 100)
Standard Packaging
$346.32 (Per 2,400)
Resources
Images
 
 
38FWUSSZJ - Large Image
 
38FWUSSZJ - Small Image
Attachments
 
 
38FWUSSZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
5/64 in
Diameter
3/8 in (ID);1 in (OD)
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Steel, Zinc Plated, USS Thread Type, 3/8 in (ID);1 in (OD) Diameter, 5/64 in Thickness, 3/8 in Inside, 1 in Outside Diameter, 1.49 lb
Short Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID);1 in (OD)
Description
3/8 (1" OD) FLAT WASHER USS ZINC
extra long description
PECO 38FWUSSZJ 3/8 (1" OD) FLAT WAS
Additional Information
Head Style
Flat
Thread Type
USS
Inside Diameter
3/8 in
package quantity
100 JR
outside diameter
1
Manufacturer Information
Manufacturers Part Number
38FWUSSZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591962460
UPC
705591962460
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
USS Flat Washer
Availability
minimum qty
100
Packaging
Weight
1.49 lb
Weight per each
0.0149
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat