R50388J - PEC

R50388J - 1" Shank Length Powder Pin - 1" Emt Clip

Peco Fasteners

  • $26.02 (Per 25)
  • $1.04 (Each)
  • $26.02 (Per 25)
  • $104.08 (Per 100)
  • $156.12 (Per 150)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    R50388J
    Manufacturer
    Peco Fasteners
    Manufacturer's Part Number
    R50388J
    Description
    1" Shank Length Powder Pin - 1" Emt Clip
    Peco Fasteners 1" Pin With 1" Emt Clip 25 Per Jar
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Anchor and Fasteners - Miscellaneous  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    31162101 - Concrete anchors
    UPC/GTIN
    705591262133 / 00705591262133
    Weight per unit
    0.032 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    25
    Unit
    $1.04 (Each)
    Carton
    $26.02 (Per 25)
    Standard Packaging
    $156.12 (Per 150)
    Resources
    Images
     
     
    R50388J - Large Image
     
    R50388J - Small Image
     
    R50388J - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Backing Material
    Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead
    Dimensions and Weight
    Size
    1
    Descriptions
    Product Type
    1" SHK LGTH PWDR Pin-1" Emt Clip 26213
    Long Description
    PECO FASTENERS 1" PIN WITH 1" EMT CLIP 25 PER JAR
    Description
    1" SHANK LENGTH POWDER PIN - 1" EMT CLIP
    Manufacturer Information
    Brand
    Peco Fasteners
    Manufacturers Part Number
    R50388J
    GTIN
    00705591262133
    UPC
    705591262133
    Taxonomies, Classifications, and Categories
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Availability
    minimum qty
    25
    Packaging
    Weight per each
    0.032
    Carton
    25
    Package
    150
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for R50388J

    Type in the slang term you'd like to suggest.

* All prices subject to change.