1ELL90 - 1" 90D Standard Elbow

Plastibond

  • $46.45 (Each)
  • $46.45 (Each)

  • $464.52 (Per 10)

  • $929.04 (Per 20)

  • $4,645.22 (Per 100)
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
1ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1X90
Description
1" 90D Standard Elbow
Elbow, 1 In Trade Size, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 9.323 In Length, 2.05 LB/Ea
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200245 / 00784011200245
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.45 (Each)
Carton
$464.52 (Per 10)
Standard Packaging
$929.04 (Per 20)
Resources
Images
 
 
1ELL90 - Small Image
 
1ELL90 - Large Image
 
1ELL90 - Large Image
Attachments
 
 
1ELL90 - Specification Sheet
Specifications Sheets
 
 
1ELL90 - Specification Sheet
 
1ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior);Blue (Thread Protector)
Dimensions and Weight
Length
9.323 in
Descriptions
Product Type
Elbow
Special Features
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
Long Description
Elbow, 1 in Trade Size, 90 ° Connection Orientation, 5.75 in Bend Radius, External Threaded Connection, 9.323 in Length, 2.05 lb/EA
Features
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Short Description
Elbow, 1 in, PVC Coated (Exterior);Urethane Coated (Interior)
Description
1" 90D STANDARD ELBOW
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; NIPPLE LENGTH 14-3/4 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Additional Information
Diameter 1.394 Inch (Internal) x 1.74 Inch (External); Threaded Protector Cap Color Red
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
for use with
Threaded Fittings Only
Standards Met
UL Listed;UL Listed;CSA Certified C22.2;ETL Listed;ISO 9001
package quantity
10 CT;25 PK
Connection Orientation
90 °
Bend Radius
5.75 in
Connection Type
External Threaded
End Type
EXTERNAL THREADED
Bend Angle
90 Degree
Manufacturer Information
Manufacturers Part Number
PRHELB-1X90
Brand
ROBROY
Model
Series PRHELB
GTIN
00784011200245
UPC
784011200245
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
2.05 lb/EA
Standard Package
20
Weight per each
2.05
Carton
10
Package
20
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat