PB34X112AL - Redhot 3/4" X 1-1/2" Aluminum Nipple

Ecn-Korns

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB34X112AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4X1-1/2
Description
Redhot 3/4" X 1-1/2" Aluminum Nipple
Conduit Nipple, Aluminum Material; 1-1/2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011012428 / 00784011012428
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PB34X112AL - Small Image
 
PB34X112AL - Large Image
Attachments
 
 
PB34X112AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
1-1/2 INCH
Descriptions
Description
REDHOT 3/4" X 1-1/2" ALUMINUM NIPPLE
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 1-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP3/4X1-1/2
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011012428
UPC
784011012428
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.035
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat