We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
PBC10534AL - PLB

PBC10534AL - C105-34

Plasti-Bond

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PBC10534AL
    Manufacturer
    Plasti-Bond
    Manufacturer's Part Number
    PBC105-3/4
    Description
    C105-34
    Conduit to Strut Type; 14 Gauge Ferrous Material; 20 Mil Gray PVC Coated Finish; Two Piece Construction; 3/4 Inch Trade Size; REDH2OT[R] Brand; PBC105 Model
    Slang Terms

    Suggest a New Term
    Categories
    Rigid Conduit Fittings - Rigid Conduit Fittings - Steel  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/GTIN
    784011211869 / 00784011211869
    Weight per unit
    15 LB
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $7.65 (each)
    Carton
    $7.65 (1 units)
    Standard Packaging
    $765.01 (100 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    PBC10534AL - Large Image
     
    PBC10534AL - Small Image
     
    PBC10534AL - Small Image
    Specifications Sheets
     
     
    PBC10534AL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Manufacturers Part Number
    PBC105-3/4
    Long Description
    CONDUIT TO STRUT TYPE; 14 GAUGE FERROUS MATERIAL; 20 MIL GRAY PVC COATED FINISH; TWO PIECE CONSTRUCTION; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; PBC105 MODEL
    Long Description
    CONDUIT STRAP, CONDUIT TO STRUT; 20 MIL GRAY PVC COATED; 14 GAUGE FERROUS; CONSTRUCTION TWO PIECE; TRADE SIZE 3/4 INCH; REDH2OT[R] BRAND; PBC105 MODEL
    Brand
    PLASTI-BOND
    Product Type
    Conduit Strap
    Description
    C105-34
    Picture
    Yes
    Documents
    Yes
    Material
    14 GAUGE FERROUS
    Finish
    20 MIL GRAY PVC COATED
    Trade Size
    3/4 INCH
    Type
    CONDUIT TO STRUT
    Model
    PBC105
    Commodity Description
    Rigid Conduit Fittings - Steel
    Brand
    ROBROY INDUSTRIES / C.C. KORNS
    Construction
    TWO PIECE
    Category Description
    ALL PLASTIBOND FITTINGS
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PBC10534AL

    Type in the slang term you'd like to suggest.

* All prices subject to change.