We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
PBEL29SAL - PLB

PBEL29SAL - Redhot 3/4" Aluminum 90 Degree Female Elbow

Plasti-Bond

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PBEL29SAL
    Manufacturer
    Plasti-Bond
    Manufacturer's Part Number
    PREL29SA
    Description
    Redhot 3/4" Aluminum 90 Degree Female Elbow
    Aluminum Material; 2 Mil Red Urethane Interior, 40 Mil Gray PVC Exterior Coated Finish; Female Connection Type; Ul 886, Csa C22.2 Approval; 3/4 Inch Trade Size; .75 Trade Size In Inch; 3/4 Trade Size - Fractional; 90 Deg Bend Angle; REDH2OT[R] Brand; Applicable Standard Nec/Cec
    Slang Terms

    Suggest a New Term
    Categories
    Elbows, CPLG, Nipples, Running - Aluminum  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    N/A
    UPC/GTIN
    784011219476 / 00784011219476
    Weight per unit
    0.2 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $57.06 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    PBEL29SAL - Large Image
     
    PBEL29SAL - Small Image
     
    PBEL29SAL - Small Image
    Specifications Sheets
     
     
    PBEL29SAL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    ALUMINUM
    Trade Size
    3/4 INCH
    Material, Color, and Finish
    Finish
    2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED
    Descriptions
    Long Description
    ALUMINUM MATERIAL; 2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED FINISH; FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; 3/4 INCH TRADE SIZE; .75 TRADE SIZE IN INCH; 3/4 TRADE SIZE - FRACTIONAL; 90 DEG BEND ANGLE; REDH2OT[R] BRAND; APPLICABLE STANDARD NEC/CEC
    ELBOW, 2 MIL RED URETHANE INTERIOR, 40 MIL GRAY PVC EXTERIOR COATED; ALUMINUM; TRADE SIZE 3/4 INCH; 90 DEG BEND; FEMALE CONNECTION; APPROVAL UL 886, CSA C22.2; REDH2OT[R] BRAND; APPLICABLE STANDARD NEC/CEC
    Product Type
    Elbow
    Description
    REDHOT 3/4" ALUMINUM 90 DEGREE FEMALE ELBOW
    Additional Information
    APPLICABLE STANDARD NEC/CEC
    Commodity Description
    Elbows, Couplings, Nipples, Running Thread - Aluminum
    Additional Information
    Trade Size in inch
    .75
    Trade Size - Fractional
    3/4
    Bend Angle
    90 DEG
    Connection Type
    FEMALE
    Manufacturer Information
    Manufacturers Part Number
    PREL29SA
    Brand
    PLASTI-BOND
    ROBROY INDUSTRIES / C.C. KORNS
    GTIN
    00784011219476
    UPC
    784011219476
    Taxonomies, Classifications, and Categories
    Category Description
    ALL PLASTIBOND FITTINGS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 886, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PBEL29SAL

    Type in the slang term you'd like to suggest.

* All prices subject to change.