PBUNF605SAL - PLB

PBUNF605SAL - Redhot 2" Aluminum Female Union

Plastibond

  • $262.70 (for 1 Each)
  • $262.70 (1 Each)
  • $525.40 (2 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PBUNF605SAL
    Manufacturer
    Plastibond
    Manufacturer's Part Number
    PRUNF605SA
    Description
    Redhot 2" Aluminum Female Union
    Union, Female/Female; 40 Mil Gray PVC Exterior, 2 Mil Red Urethane Interior Coated Aluminum; Trade Size 2 Inch; Diameter 3.89 Inch; Length 6.56 Inch; Approval Ul 886, Csa C22.2; REDH2OT[R] Brand; Unf Model; Applicable Standard Nec/Cec
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Rigid Conduit Fittings - Aluminum  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    39121311 - Electrical fittings
    UPC/GTIN
    784011219315 / 00784011219315
    Weight per unit
    1.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $262.70 (1 Each)
    Standard Packaging
    $525.40 (2 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    35 Each
    Resources
    Images
     
     
    PBUNF605SAL - Large Image
     
    PBUNF605SAL - Small Image
    Specifications Sheets
     
     
    PBUNF605SAL - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    2 INCH
    Material
    40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
    Dimensions and Weight
    Diameter
    3.89 INCH
    Length
    6.56 INCH
    Descriptions
    Product Type
    Union
    Description
    REDHOT 2" ALUMINUM FEMALE UNION
    Additional Information
    APPLICABLE STANDARD NEC/CEC
    Long Description
    UNION, FEMALE/FEMALE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM; TRADE SIZE 2 INCH; DIAMETER 3.89 INCH; LENGTH 6.56 INCH; APPROVAL UL 886, CSA C22.2; REDH2OT[R] BRAND; UNF MODEL; APPLICABLE STANDARD NEC/CEC
    FEMALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 6.56 INCH; UL 886, CSA C22.2 APPROVAL; 3.89 INCH DIAMETER; 2 INCH TRADE SIZE; 2 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC; TRADE SIZE IN INCH - UOM IN; UNF MODEL
    Commodity Description
    Rigid Conduit Fittings - Aluminum
    Additional Information
    Trade Size in inch
    2 IN
    Manufacturer Information
    Manufacturers Part Number
    PRUNF605SA
    Model
    UNF
    Brand
    ROBROY INDUSTRIES / C.C. KORNS
    PLASTIBOND
    PLASTI-BOND
    GTIN
    00784011219315
    UPC
    784011219315
    Taxonomies, Classifications, and Categories
    Category Description
    ALL PLASTIBOND FITTINGS
    Type
    FEMALE/FEMALE
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    1.1
    Carton
    1
    Package
    2
    Uses, Certifications, and Standards
    Approval
    UL 886, CSA C22.2
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    35 Athens

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PBUNF605SAL

    Type in the slang term you'd like to suggest.

* All prices subject to change.