PRUNF505SA - PLB

PRUNF505SA - Redhot 1-1/2" Aluminum Female Union

Robroy

  • $199.38 (for 1 Each)
  • $199.38 (1 Each)
  • $797.52 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRUNF505SA
    Manufacturer
    Robroy
    Manufacturer's Part Number
    PRUNF505SA
    Description
    Redhot 1-1/2" Aluminum Female Union
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Rigid Conduit Fittings - Aluminum  Mark as Incorrect
    Suggest a New Category
    Classification
    All Plastibond Fittings
    UNSPSC
    39131707 - Electrical conduit coupling
    UPC/GTIN
    784011219308 / 00784011219308
    Weight per unit
    0.7 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $199.38 (1 Each)
    Carton
    $199.38 (1 Each)
    Standard Packaging
    $797.52 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    15 Each
    Resources
    Images
     
     
    PRUNF505SA - Large Image
     
    PRUNF505SA - Small Image
    Attachments
     
     
    PRUNF505SA - Specification Sheet
    Other Links
     
     
    PRUNF505SA - Other
     
    PRUNF505SA - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1.5 in
    Material
    ALUMINUM
    Material, Color, and Finish
    Color
    Gray/Red
    Dimensions and Weight
    Length
    LMS 30K CTO 120 RPC WL BL
    Descriptions
    Product Type
    1-1/2 Fem-Fem Union Al
    Description
    REDHOT 1-1/2" ALUMINUM FEMALE UNION
    Special Features
    40 mil gray PVC exterior coating - 2 mil red urethane interior coating
    Additional Information
    outside diameter
    3.14 lm
    Connector Type
    Threaded
    Manufacturer Information
    Brand
    ROBROY
    PLASTI-BOND
    Manufacturers Part Number
    PRUNF505SA
    GTIN
    00784011219308
    UPC
    784011219308
    Taxonomies, Classifications, and Categories
    Category Description
    ALL PLASTIBOND FITTINGS
    Type
    HAZARDOUS LOCATION FITTING
    Packaging
    Weight per each
    0.7
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Application
    Electrical and Data wire raceways in harsh environments
    standard
    UL Standard 886;CSA Standard: C22.2 No.18;National Electric Code/CEC - 1-1/4" through 4" Class I, Division 1 & 2, Groups B, C, D Class II, Division 1, Groups E, F, G Class II, Division 2, Groups F, G Class III
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    15 Athens

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRUNF505SA

    Type in the slang term you'd like to suggest.

* All prices subject to change.