P200209 - 3-100W Bni Bath LT FX

Progress

  • $145.20 (Each)
  • $145.20 (Each)
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
P200209
Manufacturer
Progress
Manufacturer's Part Number
P2002-09
Description
3-100W Bni Bath LT FX
Gleeful Simplicity Defines The Joy Collection. Refreshing and Fashionable, Arcing Forms Of Metal and Fluted Glass Shades Are Enhanced By A Classic Brushed Nickel Finish. Three White Etched Glass Complete The Look and Allows You to Coordinate Well With Other Fixtures From This Collection. Bring Joy Into Your Heart and Into Your Home With This Wonderful Three-Light Bath Fixture.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247166039 / 00785247166039
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.20 (Each)
Resources
Other Links
 
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
 
P200209 - Other
Images
 
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Large Image
 
P200209 - Small Image
Attachments
 
 
P200209 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Voltage Rating
120
Number of Lamps
3
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
22 in x 8.125 in x 7.625 in
Descriptions
Description
3-100W BNI BATH LT FX
Product Type
P2002-09 3-100W Med Bath Bracket
extra long description
PROG P2002-09 P2002-09 3-100W MED B
Long Description
Gleeful simplicity defines the Joy Collection. Refreshing and fashionable, arcing forms of metal and fluted glass shades are enhanced by a classic Brushed Nickel finish. Three white etched glass complete the look and allows you to coordinate well with other fixtures from this collection. Bring joy into your heart and into your home with this wonderful three-light bath fixture.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
30
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2002-09
GTIN
00785247166039
UPC
785247166039
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat