P250230 - 52IN 5 BLD Out DR Fan

Progress

  • $256.00 (Each)
  • $256.00 (Each)
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
P250230
Manufacturer
Progress
Manufacturer's Part Number
P2502-30
Description
52IN 5 BLD Out DR Fan
52 In Indoor/Outdoor Patio Fan From Airpro. This Fan Includes 5 White Blades With Abs All-Weather Material, White Finish, and 15 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Quick Install Canopy Securely Holds Fan For Wiring During Installation. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247250219 / 00785247250219
Weight per unit
20.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.00 (Each)
Resources
Images
 
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Large Image
 
P250230 - Small Image
Other Links
 
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
 
P250230 - Other
Attachments
 
 
P250230 - Specification Sheet
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
Steel
Material, Color, and Finish
Housing Material
Steel
Blade Material
ABS All Weather
Color
White
Dimensions and Weight
Height
11
Width
52
Descriptions
Long Description
Ceiling Fan, 3 rpm Speed, 11 in Ceiling Height, 4245 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, ABS All Weather Blade Material, White, 1-1/16 in Downrod Diameter, Dual Ceiling Mounting On Downrod Or Close to Ceiling, 52 in Overall Width, 20.0599 lb/EA
Description
52IN 5 BLD OUT DR FAN
Product Type
Ceiling Fan
extra long description
PROG P2502-30 P2502-30 52in 5 BLADE
Features
52 indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation.
Short Description
Ceiling Fan, 11 in (H), 4245 CFM, 5 Blades, Airpro Motor, White
Additional Information
pallet quantity
30
Power Source
Hardwired
indoor/outdoor
Indoor & Outdoor
fan type
Ceiling
Maximum Speed
3 rpm
Maximum Ceiling Height
11 in
Maximum Air Flow
4245 CFM
Number of Blades
5
motor type
Airpro Motor
Downrod Diameter
1-1/16 in
Mounting Type
Dual Ceiling Mounting On Downrod Or Close to Ceiling
Overall Width
52 in
Standards Met
UL-CUL Wet Location Listed
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2502-30
GTIN
00785247250219
UPC
785247250219
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight
20.0599 lb/EA
Weight per each
20.0599
Carton
1
Uses, Certifications, and Standards
standard
UL/CUL listed.
Application
Great Rooms;Living Rooms;Bedrooms And Bonus Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat