P252109WA - 52" 5 Blade Fan Brushed Nickel Finish

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P252109WA
Manufacturer
Progress
Manufacturer's Part Number
P2521-09WA
Description
52" 5 Blade Fan Brushed Nickel Finish
The Airpro 52 Inch Signature Ceiling Fan With 5 Reversible Blades In Classic Walnut and Dark Walnut Offers Great Performance and Value With A Powerful, 3-Speed Motor That Can Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247185122 / 00785247185122
Weight per unit
20.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
 
P252109WA - Other
Images
 
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Large Image
 
P252109WA - Small Image
Attachments
 
 
P252109WA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
14.625
Width
52
Descriptions
Description
52" 5 BLADE FAN BRUSHED NICKEL FINISH
Long Description
The AirPro 52 inch Signature ceiling fan with 5 reversible blades in classic walnut and dark walnut offers great performance and value with a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings.
Product Type
P2521-09WA 52 Inch 5 Blade Fan
extra long description
PROG P2521-09WA P2521-09WA 52 INCH
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Manufacturer Information
Manufacturers Part Number
P2521-09WA
Brand
PROGRESS
GTIN
00785247185122
UPC
785247185122
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
20.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat